Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg F
Mfr # LCDX6-10A-L
Zoro # G404858891
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Overall Length 1.82 in
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX6-10A-L
- Zoro # G404858891
- UPC # 7498342363
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.82 in |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (mm) | 11.7 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 0.19 |
Barrel Length (mm) | 12.2 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Overall Length (In.) | 1.82 |
Overall Length (mm) | 46.2 |
Tongue Width (In.) | 0.46 |
Barrel Length (In.) | 0.48 |
Stud Hole Size (mm) | 4.8 |
Wire Strip Length (mm) | 14 |
Description
Two-hole, flex lug, #6 AWG wire, #10 stud hole, .63 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Plug 125VAC 30A (L530PGCM)
- EATON Circuit Breaker, FAZ Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-SP)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC (HBL2746)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- ABB Compression Lug, 2/0 Awg, L 2.25 In, Bk (54160)
- Panduit Compression Lugs