Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg F
Mfr # LCCX6-38A-L
Zoro # G504859262
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Overall Length 2.71 in
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX6-38A-L
- Zoro # G504859262
- UPC # 7498342540
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.71 in |
Overall Length (In.) | 2.71 |
Tongue Width (mm) | 15.7 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (In.) | 1.07 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Wire Strip Length (In.) | 1.13 |
Wire Strip Length (mm) | 29 |
Tongue Width (In.) | 0.62 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Overall Length (mm) | 68.8 |
Description
Two-hole, flex lug, long barrel, #6 AWG wire, 3/8 stud hole, .63 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- MERSEN CC Class, ATDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATDR1-1/2)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Red (HS364-S10-RED)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- Panduit Lugs & Split Bolts