Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg F
Mfr # LCCX6-14B-L
Zoro # G504859200
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Tool Type Compression Connectors - Lugs
- Overall Length 2.61 in
- Hole Center to Center 44565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX6-14B-L
- Zoro # G504859200
- UPC # 7498342538
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.61 in |
Class K Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 1.13 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Overall Length (mm) | 66.3 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 1.07 |
Wire Strip Length (mm) | 29 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Overall Length (In.) | 2.61 |
Tongue Width (mm) | 12.2 |
Tongue Width (In.) | 0.48 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Description
Two-hole, flex lug, long barrel, #6 AWG wire, 1/4 stud hole, .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SC)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- Panduit Compression Lugs