Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg F
Mfr # LCCX6-14AF-L
Zoro # G504859415
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44565
- Standards CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX6-14AF-L
- Zoro # G504859415
- UPC # 7498342537
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.66 in |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Wire Strip Length (In.) | 1.125 |
Barrel Length (In.) | 1.07 |
Overall Length (In.) | 1.66 |
Overall Length (mm) | 42.2 |
Wire Strip Length (mm) | 29 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 12.2 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.48 |
Description
Two-hole, flex lug, long barrel, #6 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- Panduit Lugs & Split Bolts