Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 AWG, 1/4 (6.4mm) Stud, LCD6-14BH-L
Mfr # LCD6-14BH-L
Zoro # G2793064
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.1"
- Color Code Blue
- Overall Length 2.13 in
- Features 45° Angled Connector, Corrosion Resistant
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD6-14BH-L
- Zoro # G2793064
- UPC # 7498356665
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 2.13 in |
Tongue Width (mm) | 12.2 |
Barrel Length (In.) | 0.81 |
Wire Strip Length (mm) | 22.2 |
Overall Length (In.) | 2.13 |
Barrel Length (mm) | 20.6 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 54.1 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (In.) | 44930 |
Description
Copper Compression Lug, 2 Hole, #6 AWG, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- GAMPAK 02-54865 EMT Rain Tight Compression Coupling 2 in. (3207081)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-350-12-134-EC)
- Panduit Compression Lugs