Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 500 kcmi
Mfr # LCCXN500-12-6
Zoro # G2754196
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.71 in
- Features Corrosion Resistant
- Wire Strip Length (In.) 2.94
- Stud Hole Spacing (In.) 1.75
- Tongue Width (mm) 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCXN500-12-6
- Zoro # G2754196
- UPC # 7498312695
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 6.71 in |
Wire Strip Length (In.) | 2.94 |
Tongue Width (mm) | 33 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 2.88 |
Overall Length (mm) | 170.4 |
Overall Length (In.) | 6.71 |
Wire Strip Length (mm) | 74.6 |
Tongue Width (In.) | 1.3 |
Barrel Length (mm) | 73.2 |
Stud Hole Size (In.) | 1 to 2 |
Details
Features | Corrosion Resistant |
Stud Hole Spacing (In.) | 1.75 |
Tongue Thickness (mm) | 8.1 |
Stud Hole Spacing (mm) | 44.5 |
Product Type | Compression Connectors - Lugs |
Tongue Thickness (In.) | 0.32 |
Connector Details | 1 x Terminal |
Product Material | Copper |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Long Barrel Length With Inspection Window |
Description
Copper Compression Lug, 2 Hole, 500 kcmil, Narrow Tongue, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- BALLUFF MAGNETIC FIELD 10-30V-DC OTHER SENSOR (BMF00C4)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN3)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- Panduit Compression Lugs