Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 500 kcmi
Mfr # LCCX500-38D-6
Zoro # G2788119
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Pink
- Overall Length 5.72 in
- Features Corrosion Resistant
- Barrel Length (mm) 73.2
- Product Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX500-38D-6
- Zoro # G2788119
- UPC # 7498357961
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.72 in |
Barrel Length (mm) | 73.2 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 2.88 |
Wire Strip Length (In.) | 2.94 |
Class K Copper Flex Conductor Size (kcmil) | 500 |
Class I Copper Flex Conductor Size (kcmil) | 500 |
Tongue Width (In.) | 1.89 |
Wire Strip Length (mm) | 74.6 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Tongue Width (mm) | 48 |
Class G Copper Flex Conductor Size (kcmil) | 500 |
Stud Hole Size (In.) | 44993 |
Class H Copper Flex Conductor Size (kcmil) | 500 |
Overall Length (In.) | 5.72 |
Overall Length (mm) | 145.3 |
DLO Copper Flex Conductor Size (kcmil) | 535 |
Description
Copper Compression Lug, 2 Hole, 500 kcmil Flex, 3/8 (9.5mm) Stud, 1 (25.4mm) Hole Sp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 600 V AC, 50 A (LC1D50AX7)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-8)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- AUTOMATION SYSTEMS INTERCONNECT #8 Awg, #10 Stud, Long Barrel Compression Lug, Red, 50-PK (2395183)
- Panduit Compression Lugs