Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 500 kcmi
Mfr # LCC500-12H-6
Zoro # G2770899
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.8"
- Color Code Brown
- Overall Length 5.57 in
- Features 45° Angled Connector, Corrosion Resistant
- Product Type Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC500-12H-6
- Zoro # G2770899
- UPC # 7498390252
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 0.8" |
Overall Length | 5.57 in |
Tongue Width (In.) | 1.54 |
Wire Strip Length (mm) | 65.1 |
Overall Length (mm) | 141.5 |
Barrel Length (In.) | 2.5 |
Tongue Width (mm) | 39.1 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 2.56 |
Copper Code Conductor Size (kcmil) | 500 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 5.57 |
Barrel Length (mm) | 63.5 |
Description
Copper Compression Lug, 2 Hole, 500 kcmil, 1/2 (12.7mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSG)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M060)
- MADISON Ultrasonic Sensor, 1 In NPT, 24 VDC (U3M-148)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- Panduit Lugs & Split Bolts