Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi
Mfr # LCDX450-38D-6
Zoro # G204858909
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Tool Type Compression Connectors - Lugs
- Overall Length 3.9 in
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX450-38D-6
- Zoro # G204858909
- UPC # 7498345361
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.9 in |
Barrel Length (mm) | 35.6 |
Class H Copper Flex Conductor Size (kcmil) | 450 |
Stud Hole Size (mm) | 9.5 |
Class M Copper Flex Conductor Size (kcmil) | 450 |
Overall Length (mm) | 99.1 |
Tongue Width (In.) | 1.7 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.4 |
Overall Length (In.) | 3.9 |
Wire Strip Length (mm) | 37 |
Class K Copper Flex Conductor Size (kcmil) | 450 |
DLO Copper Flex Conductor Size (kcmil) | 444.4 |
Wire Strip Length (In.) | 1.44 |
Class I Copper Flex Conductor Size (kcmil) | 450 |
Tongue Width (mm) | 43.2 |
Class G Copper Flex Conductor Size (kcmil) | 450 |
Description
Two-hole, flex lug, 450 kcmil cable, 3/8 stud hole, 1 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- MERSEN Block Cover, Large Series, Plastic (MPDBC6869)
- DAYTON Fuse Block Cover, 10 PK (31EJ20)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- Panduit Compression Lugs