Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi
Mfr # LCDX450-12-6
Zoro # G304858441
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44563
- Overall Length 5.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX450-12-6
- Zoro # G304858441
- UPC # 7498342413
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.08 in |
Class I Copper Flex Conductor Size (kcmil) | 450 |
Overall Length (In.) | 5.08 |
Wire Strip Length (In.) | 1.44 |
Class M Copper Flex Conductor Size (kcmil) | 450 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.7 |
Overall Length (mm) | 129 |
Class K Copper Flex Conductor Size (kcmil) | 450 |
Barrel Length (mm) | 35.6 |
Class G Copper Flex Conductor Size (kcmil) | 450 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 37 |
Class H Copper Flex Conductor Size (kcmil) | 450 |
DLO Copper Flex Conductor Size (kcmil) | 444.4 |
Tongue Width (mm) | 43.2 |
Barrel Length (In.) | 1.4 |
Description
Two-hole, flex lug, 450 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- Panduit Compression Lugs