Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 45 Degree Bend/0 Awg
Mfr # LCCX4/0-14B-X
Zoro # G304859745
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Purple
- Tool Type Compression Connectors - Lugs
- Overall Length 4.07 in
- Hole Center to Center 44565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX4/0-14B-X
- Zoro # G304859745
- UPC # 7498357944
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.07 in |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Maximum Copper Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Barrel Length (In.) | 2.24 |
Wire Strip Length (mm) | 59 |
Stud Hole Size (In.) | 44930 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (In.) | 2.31 |
Barrel Length (mm) | 56.9 |
Copper Code Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (In.) | 4.07 |
Stud Hole Size (mm) | 6.4 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (mm) | 103.4 |
Tongue Width (In.) | 1.19 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Description
Two-hole, flex lug, long barrel, 4/0 AWG wire, 1/4 stud hole, .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- Panduit Compression Lugs