Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 45 Degree Bend/0 Awg
Mfr # LCC4/0-38W-X
Zoro # G104858924
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Purple
- Barrel Length 1.56
- Hole Center to Center 44628
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4/0-38W-X
- Zoro # G104858924
- UPC # 7498379832
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.56 |
Tongue Width - Wire Connector | 1.06 |
Overall Length | 4.56 in |
Wire Strip Length (In.) | 1.63 |
Overall Length (mm) | 115.8 |
Overall Length (In.) | 4.56 |
Barrel Length (mm) | 39.6 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.56 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (mm) | 41.3 |
Tongue Width (In.) | 1.06 |
Copper Code Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 9.5 |
Description
Two-hole, long barrel lug with window, 4/0 AWG wire, 3/8 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 1 Pole, 120/240V AC (UBIF50N)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.1875A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/16-R)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- PANDUIT Copper Compression Lug, 1 Hole, 250 Kcmi (LCA250-38F-X)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- Panduit Compression Lugs