Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 45 Degree Bend/0 Awg
Mfr # LCC4/0-14AW-X
Zoro # G304858984
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Purple
- Overall Length 3.35 in
- Tongue Width - Wire Connector 1.06
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4/0-14AW-X
- Zoro # G304858984
- UPC # 7498382439
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.35 in |
Tongue Width - Wire Connector | 1.06 |
Barrel Length | 1.56 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 1.06 |
Copper Code Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 39.6 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 85.1 |
Tongue Width (mm) | 26.9 |
Overall Length (In.) | 3.35 |
Barrel Length (In.) | 1.56 |
Wire Strip Length (mm) | 41.3 |
Wire Strip Length (In.) | 1.63 |
Description
Two-hole, long barrel lug with window, 4/0 AWG wire, 1/4 stud hole, .63 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1611)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- Panduit Lugs & Split Bolts