Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 400 kcmil, 3/8 (9.5mm), LCC400-38D-6
Mfr # LCC400-38D-6
Zoro # G2752470
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.9"
- Color Code Blue
- Overall Length 4.92 in
- Features Corrosion Resistant
- Wire Strip Length (In.) 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC400-38D-6
- Zoro # G2752470
- UPC # 7498371955
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4.9" |
Overall Length | 4.92 in |
Wire Strip Length (In.) | 2.38 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 58.4 |
Overall Length (In.) | 4.92 |
Tongue Width (In.) | 1.39 |
Wire Strip Length (mm) | 60.3 |
Tongue Width (mm) | 35.3 |
Overall Length (mm) | 125 |
Barrel Length (In.) | 2.3 |
Copper Code Conductor Size (kcmil) | 400 |
Description
Copper Compression Lug, 2 Hole, 400 kcmil, 3/8 (9.5mm) Stud, 1 (25.4mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5028-0)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No (XTCE095F00T)
- MERSEN Fuse, GSA Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA3)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- Panduit Compression Lugs