Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 4/0 AWG
Mfr # LCDX4/0-14B-X
Zoro # G2751484
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Barrel Length (In.) 1.03
- Product Type Compression Connectors - Lugs
- Tongue Width (In.) 1.19
- Stud Hole Size (In.) 42.826
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX4/0-14B-X
- Zoro # G2751484
- UPC # 7498345352
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length (In.) | 1.03 |
Tongue Width (In.) | 1.19 |
Stud Hole Size (In.) | 42.826 |
Tongue Width (mm) | 30.2 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 75.9 |
Overall Length (In.) | 2.96 |
Barrel Length (mm) | 26.2 |
Wire Strip Length (In.) | 1.06 |
Wire Strip Length (mm) | 75 |
Details
Color Code | Purple |
Product Type | Compression Connectors - Lugs |
Tongue Type | Standard |
Tongue Thickness (In.) | 0.16 |
Stud Hole Spacing (In.) | 0.75 |
Panduit Die Index Number | P54 |
Barrel Type | Standard Barrel Length with Inspection Window |
Stud Hole Spacing (mm) | 19.1 |
Tongue Thickness (mm) | 4.1 |
Burndy Die Index Number | 15 |
Description
Copper Compression Lug, 2 Hole, 4/0 AWG Flex, 1/4 (6.4mm) Stud, .75 (19.1mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (XTCR012B21TD)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (C22-D-G-K10)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- Panduit Compression Lugs