Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 4/0 AWG,
Mfr # LCD4/0-38DH-X
Zoro # G2784804
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.1"
- Color Code Purple
- Overall Length 3.05 in
- Features 45° Angled Connector, Corrosion Resistant
- Barrel Length (In.) 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD4/0-38DH-X
- Zoro # G2784804
- UPC # 7498356754
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.1" |
Overall Length | 3.05 in |
Barrel Length (In.) | 1.19 |
Overall Length (In.) | 3.05 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (mm) | 31.8 |
Copper Code Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 1.06 |
Wire Strip Length (In.) | 1.25 |
Barrel Length (mm) | 30.2 |
Overall Length (mm) | 77.5 |
Stud Hole Size (In.) | 44993 |
Description
Copper Compression Lug, 2 Hole, 4/0 AWG, 3/8 (9.5mm) Stud, 45° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLS015)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- Panduit Compression Lugs