Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 4/0 AWG,
Mfr # LCD4/0-14BF-X
Zoro # G2772265
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.5"
- Color Code Purple
- Overall Length 2.5 in
- Features Corrosion Resistant, 90° Angled Connector
- Overall Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD4/0-14BF-X
- Zoro # G2772265
- UPC # 7498356882
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.5" |
Overall Length | 2.5 in |
Overall Length (In.) | 2.5 |
Barrel Length (mm) | 30.2 |
Barrel Length (In.) | 1.19 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 31.8 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (In.) | 1.25 |
Overall Length (mm) | 63.5 |
Tongue Width (In.) | 1.06 |
Copper Code Conductor Size (AWG) | 36617 |
Description
Copper Compression Lug, 2 Hole, 4/0 AWG, 1/4 (6.4mm) Stud, 90° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 12 Gauge (FS-200 AL 24.00)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- Panduit Lugs & Split Bolts