Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 4/0 AWG
Mfr # LCCX4/0-12F-X
Zoro # G2781216
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Purple
- Overall Length 4.06 in
- Features 90° Angled Connector, Corrosion Resistant
- Class K Copper Flex Conductor Size (AWG) 36617
- Tongue Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX4/0-12F-X
- Zoro # G2781216
- UPC # 7498343784
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.06 in |
Class K Copper Flex Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 56.9 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.19 |
Wire Strip Length (mm) | 59 |
Barrel Length (In.) | 2.24 |
Wire Strip Length (In.) | 2.31 |
Copper Code Conductor Size (AWG) | 36617 |
Overall Length (mm) | 103.1 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 30.2 |
Overall Length (In.) | 4.06 |
Description
Copper Compression Lug, 2 Hole, 4/0 AWG Flex, 1/2 (12.7mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNZ0)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- Panduit Compression Lugs