Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 AWG, Flared Barrel, LCCF4-14AF-L
Mfr # LCCF4-14AF-L
Zoro # G2777585
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.78 in
- Features 90° Angled Connector, Flared Barrel, Corrosion Resistant
- Stud Hole Spacing (mm) 16
- Tongue Width (In.) 0.55
- Tongue Width (mm) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF4-14AF-L
- Zoro # G2777585
- UPC # 7498388987
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.78 in |
Tongue Width (In.) | 0.55 |
Tongue Width (mm) | 14 |
Overall Length (mm) | 45.2 |
Wire Strip Length (mm) | 33.3 |
Overall Length (In.) | 1.78 |
Barrel Length (In.) | 1.23 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 1.31 |
Barrel Length (mm) | 31.2 |
Stud Hole Size (In.) | 44930 |
Details
Features | 90° Angled Connector, Flared Barrel, Corrosion Resistant |
Stud Hole Spacing (mm) | 16 |
Product Type | Compression Connectors - Lugs |
Stud Hole Spacing (In.) | 0.63 |
Tongue Thickness (In.) | 0.09 |
Tongue Thickness (mm) | 2.3 |
Product Material | Copper |
Connector Plating | Tin |
Product Name | Terminal Connector |
Connector Details | 1 x Terminal |
Barrel Type | Long Barrel Length Without Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 2 Hole, #4 AWG, Flared Barrel, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp, Cmp, Blue 1000 ft. (9482)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- Panduit Lugs & Split Bolts