Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 AWG F
Mfr # LCDX4-14BF-L
Zoro # G2794857
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tin-Plated Copper
- Overall Length 1.87 in
- Features 90° Angled Connector, Corrosion Resistant
- Barrel Length (mm) 13.5
- Conductor Size #4 AWG Class B, C, G, H, I, K, M and #5, #4, #3 AWG DLO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX4-14BF-L
- Zoro # G2794857
- UPC # 7498342675
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.87 in |
Barrel Length (mm) | 13.5 |
Conductor Size | #4 AWG Class B, C, G, H, I, K, M and #5, #4, #3 AWG DLO |
Length (mm) | 47.5 |
Code Conductor Size | #4 AWG |
Tongue Width (mm) | 14 |
Stud Hole Size (In.) | 44930 |
Length (In.) | 1.87 |
Copper Conductor Size (mm²) | 25 |
Barrel Length (In.) | 0.53 |
Tongue Width (In.) | 0.55 |
Wire Strip Length (In.) | 45054 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 16 |
Description
Copper Compression Lug, 2 Hole, #4 AWG Flex, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 30 A (CB212-30)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg F (LCCX6-14AF-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- AFTERMARKET RIM LUG BOLT AB397D (WHI30-0074)
- Panduit Compression Lugs