Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 Awg F
Mfr # LCDX4-14B-L
Zoro # G304858472
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Gray
- Overall Length 2.1 in
- Hole Center to Center 44565
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX4-14B-L
- Zoro # G304858472
- UPC # 7498342673
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.1 in |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 16 |
Barrel Length (In.) | 0.53 |
Tongue Width (mm) | 14 |
Overall Length (mm) | 53.3 |
Overall Length (In.) | 2.1 |
Tongue Width (In.) | 0.55 |
Copper Code Conductor Size (AWG) | 4 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44930 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Barrel Length (mm) | 13.5 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Description
Two-hole, flex lug, #4 AWG wire, 1/4 stud hole, .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- Panduit Compression Lugs