Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 Awg F
Mfr # LCDX4-14AF-L
Zoro # G004858505
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Gray
- Hole Center to Center 44565
- Tool Type Compression Connectors - Lugs
- Overall Length 1.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX4-14AF-L
- Zoro # G004858505
- UPC # 7498342672
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.74 in |
Class H Copper Flex Conductor Size (AWG) | 4 |
Overall Length (mm) | 44.2 |
Barrel Length (In.) | 0.53 |
Tongue Width (mm) | 14 |
Copper Code Conductor Size (AWG) | 4 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 13.5 |
Wire Strip Length (mm) | 16 |
Stud Hole Size (In.) | 44930 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.74 |
Description
Two-hole, flex lug, #4 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/8-R)
- BR & CH HUB TOP FEED 1-1/2"" (DS150H1P)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30018)
- Panduit Compression Lugs