Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 Awg F
Mfr # LCCX4-38D-L
Zoro # G904859749
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Gray
- Overall Length 3.09 in
- Hole Center to Center 44628
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX4-38D-L
- Zoro # G904859749
- UPC # 7498342550
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.09 in |
Overall Length (In.) | 3.09 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.62 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 29 |
Stud Hole Size (mm) | 9.5 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Overall Length (mm) | 78.5 |
Barrel Length (mm) | 26.7 |
Barrel Length (In.) | 1.05 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 4 |
Wire Strip Length (In.) | 1.13 |
Tongue Width (mm) | 15.7 |
Description
Two-hole, flex lug, long barrel, #4 AWG wire, 3/8 stud hole, 1 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- LEVITON Watertight Locking Connector (25W49)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- Panduit Compression Lugs