Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 AWG f
Mfr # LCCX4-14CE-L
Zoro # G2776578
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray
- Overall Length 3.12 in
- Features Corrosion Resistant
- Base Material Copper
- Barrel Length (In.) 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX4-14CE-L
- Zoro # G2776578
- UPC # 7498328570
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.12 in |
Barrel Length (In.) | 1.05 |
Wire Strip Length (mm) | 29 |
Copper Code Conductor Size (AWG) | 4 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (In.) | 1.13 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.55 |
Overall Length (mm) | 79.2 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 3.12 |
Tongue Width (mm) | 14 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 26.7 |
Description
Copper Compression Lug, 2 Hole, #4 AWG flex, 1/4 (6.4mm) Stud, Slotted Tongue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 250 Kcmi (LCA250-38F-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- Panduit Compression Lugs