Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 - #3
Mfr # LCD4-14BF-L
Zoro # G2793545
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.9"
- Color Code Gray
- Overall Length 1.87 in
- Features 90° Angled Connector, Corrosion Resistant
- Tongue Thickness (mm) 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD4-14BF-L
- Zoro # G2793545
- UPC # 7498356773
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.9" |
Overall Length | 1.87 in |
Copper Code Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 14 |
Wire Strip Length (mm) | 22.2 |
Barrel Length (In.) | 0.81 |
Barrel Length (mm) | 20.6 |
Overall Length (mm) | 47.5 |
Overall Length (In.) | 1.87 |
Description
Copper Compression Lug, 2 Hole, #4 - #3 AWG STR, #2 AWG SOL, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3685)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFIC)
- CONNECTICUT ELECTRIC Meter Main, CESMPSC, 30A (CESMPSC13HR)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- Panduit Lugs & Split Bolts