Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 - #3
Mfr # LCD4-14AH-L
Zoro # G204859678
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Gray
- Hole Center to Center 44565
- Tongue Style Standard
- Tongue Width - Wire Connector 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD4-14AH-L
- Zoro # G204859678
- UPC # 7498356670
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.55 |
Overall Length | 2.03 in |
Barrel Length | 0.81 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 51.6 |
Copper Code Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Tongue Width (mm) | 14 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 2.03 |
Barrel Length (In.) | 0.81 |
Wire Strip Length (mm) | 22.2 |
Barrel Length (mm) | 20.6 |
Description
Two-hole, standard barrel lug with window, #4 — #3 AWG STR, #2 AWG SOL wire, 1/4 stud hole, .63 hole spacing, 45° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- NSS CHARGER PLUG - 50A RED, 6GA CONTACTS (2392091)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- Panduit Lugs & Split Bolts