Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 - #3
Mfr # LCD4-10A-L
Zoro # G004859762
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Gray
- Overall Length 2.17 in
- Tongue Style Standard
- Hole Center to Center 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD4-10A-L
- Zoro # G004859762
- UPC # 7498383385
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.17 in |
Barrel Length | 0.81 |
Tongue Width - Wire Connector | 0.55 |
Copper Code Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 0.19 |
Wire Strip Length (mm) | 22.2 |
Tongue Width (In.) | 0.55 |
Overall Length (mm) | 55.1 |
Tongue Width (mm) | 14 |
Barrel Length (In.) | 0.81 |
Barrel Length (mm) | 20.6 |
Overall Length (In.) | 2.17 |
Stud Hole Size (mm) | 4.8 |
Description
Two-hole, standard barrel lug with window, #4 — #3 AWG STR, #2 AWG SOL wire, #10 stud hole, .63 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- FLEX-STRUT End Cap, 1/2" Knockout For 1-5/8" (FS-5940-1/2 E/G)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- Panduit Compression Lugs