Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 - #3
Mfr # LCC4-10AWF-L
Zoro # G504858999
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Gray
- Overall Length 1.65 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Barrel Length 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC4-10AWF-L
- Zoro # G504858999
- UPC # 7498390423
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.65 in |
Barrel Length | 1.05 |
Tongue Width - Wire Connector | 0.55 |
Stud Hole Size (In.) | 0.19 |
Stud Hole Size (mm) | 4.8 |
Overall Length (In.) | 1.65 |
Barrel Length (mm) | 26.7 |
Wire Strip Length (In.) | 1.13 |
Tongue Width (mm) | 14 |
Wire Strip Length (mm) | 28.6 |
Tongue Width (In.) | 0.55 |
Barrel Length (In.) | 1.05 |
Overall Length (mm) | 41.9 |
Copper Code Conductor Size (AWG) | 4 |
Description
Two-hole, long barrel lug with window, #4 — #3 AWG STR, #2 AWG SOL wire, #10 stud hole, .63 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 7B1R Resistor For 7B Switch Now (7B1R)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RD-A2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- Panduit Compression Lugs