Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #4 - #3
Mfr # LCC4-10AW-L
Zoro # G904859084
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Gray
- Tongue Width - Wire Connector 0.55
- Overall Length 2.4 in
- Barrel Length 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4-10AW-L
- Zoro # G904859084
- UPC # 7498383077
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.55 |
Overall Length | 2.4 in |
Barrel Length | 1.05 |
Tongue Width (mm) | 14 |
Overall Length (mm) | 61 |
Copper Code Conductor Size (AWG) | 4 |
Barrel Length (In.) | 1.05 |
Overall Length (In.) | 2.4 |
Wire Strip Length (In.) | 1.125 |
Tongue Width (In.) | 0.55 |
Barrel Length (mm) | 26.7 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (In.) | #10 |
Stud Hole Size (mm) | 4.8 |
Description
Two-hole, long barrel lug with window, #4 — #3 AWG STR, #2 AWG SOL wire, #10 stud hole, .63 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG13V09)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- Panduit Compression Lugs