Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 350 Kcmi
Mfr # LCDX350-12E-6
Zoro # G404858518
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44563
- Overall Length 4.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX350-12E-6
- Zoro # G404858518
- UPC # 7498342410
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.29 in |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Barrel Length (In.) | 1.29 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (mm) | 39.1 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.54 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Barrel Length (mm) | 32.8 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (In.) | 4.29 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 35 |
Wire Strip Length (In.) | 1.38 |
Overall Length (mm) | 109 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Description
Two-hole, flex lug, 350 kcmil cable, 1/2 stud hole, 1.25 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M8E516)
- Panduit Compression Lugs