Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 350 kcmi
Mfr # LCDN350-38D-X
Zoro # G2777138
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.8"
- Color Code Red
- Overall Length 3.79 in
- Features Corrosion Resistant
- Tongue Thickness (mm) 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDN350-38D-X
- Zoro # G2777138
- UPC # 7498344493
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.8" |
Overall Length | 3.79 in |
Wire Strip Length (In.) | 1.5 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (mm) | 36.6 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 22.4 |
Barrel Length (In.) | 1.44 |
Copper Code Conductor Size (kcmil) | 350 |
Overall Length (mm) | 96.3 |
Tongue Width (In.) | 0.88 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 3.79 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- Panduit Compression Lugs