Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 350 Kcmi
Mfr # LCD350-38D-X
Zoro # G804859603
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Hole Center to Center 44628
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD350-38D-X
- Zoro # G804859603
- UPC # 7498371961
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.78 in |
Barrel Length | 1.44 |
Wire Strip Length (In.) | 1.5 |
Wire Strip Length (mm) | 38.1 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 32.5 |
Copper Conductor Size (kcmil) | 350 |
Barrel Length (In.) | 1.44 |
Overall Length (mm) | 96 |
Barrel Length (mm) | 36.6 |
Tongue Width (In.) | 1.28 |
Overall Length (In.) | 3.78 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (kcmil) | 350 |
Description
Two-hole, standard barrel lug with window, 350 kcmil cable, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (KLDR012)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x18, Gray, Steel (AT6618)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- Panduit Compression Lugs