Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 350 Kcmi
Mfr # LCC350-38DW-X
Zoro # G804859047
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Barrel Length 2.24
- Tongue Style Standard
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC350-38DW-X
- Zoro # G804859047
- UPC # 7498379845
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 2.24 |
Overall Length | 4.58 in |
Tongue Width - Wire Connector | 1.28 |
Overall Length (In.) | 4.58 |
Tongue Width (mm) | 32.5 |
Wire Strip Length (In.) | 2.31 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 2.24 |
Wire Strip Length (mm) | 58.7 |
Barrel Length (mm) | 56.9 |
Copper Code Conductor Size (kcmil) | 350 |
Overall Length (mm) | 116.3 |
Tongue Width (In.) | 1.28 |
Stud Hole Size (In.) | 44993 |
Description
Two-hole, long barrel lug with window, 350 kcmil, 3/8 stud hole, 1.00 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01C)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- Panduit Lugs & Split Bolts