Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 300 Kcmi
Mfr # LCDX300-12-6
Zoro # G004858529
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Hole Center to Center 44563
- Overall Length 4.74 in
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX300-12-6
- Zoro # G004858529
- UPC # 7498342405
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.74 in |
Wire Strip Length (mm) | 32 |
Barrel Length (mm) | 30.2 |
Tongue Width (In.) | 1.39 |
DLO Copper Flex Conductor Size (kcmil) | 313.1 |
Stud Hole Size (mm) | 12.7 |
Class I Copper Flex Conductor Size (kcmil) | 300 |
Class K Copper Flex Conductor Size (kcmil) | 300 |
Tongue Width (mm) | 35.3 |
Class M Copper Flex Conductor Size (kcmil) | 300 |
Overall Length (mm) | 120.4 |
Overall Length (In.) | 4.74 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 1.25 |
Class G Copper Flex Conductor Size (kcmil) | 300 |
Class H Copper Flex Conductor Size (kcmil) | 300 |
Barrel Length (In.) | 1.19 |
Description
Two-hole, flex lug, 300 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- Panduit Lugs & Split Bolts