Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 300 kcmi
Mfr # LCCX300-12-6
Zoro # G2788520
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Overall Length 5.85 in
- Wire Strip Length (mm) 60.3
- Outer Diameter (In.) 0.95
- Wire Strip Length (In.) 39481
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX300-12-6
- Zoro # G2788520
- UPC # 7498344562
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.85 in |
Wire Strip Length (mm) | 60.3 |
Outer Diameter (In.) | 0.95 |
Wire Strip Length (In.) | 39481 |
Stud Hole Size (mm) | 12.7 |
Inside Diameter (mm) | 19.3 |
Barrel Length (mm) | 58.4 |
Inside Diameter (In.) | 0.76 |
Outer Diameter (mm) | 24.13 |
Overall Length (mm) | 148.6 |
Barrel Length (In.) | 2.3 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 5.85 |
DLO Copper Flex Conductor Size (kcmil) | 313.1 |
Tongue Width (In.) | 1.39 |
Tongue Width (mm) | 35.3 |
Outside Diameter Inches | 0.95 in |
Description
Copper Compression Lug, 2 Hole, 300 kcmil Flex, 1/2 (12.7mm) Stud, 1.75 (44.4mm) Hole Sp.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- LUMAPRO 1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage (436H03)
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- Panduit Lugs & Split Bolts