Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 300 Kcmi
Mfr # LCC300-38DW-X
Zoro # G904859039
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code White
- Hole Center to Center 42.95
- Overall Length 4.54 in
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC300-38DW-X
- Zoro # G904859039
- UPC # 7498379841
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.54 in |
Barrel Length | 2.24 |
Tongue Width - Wire Connector | 1.19 |
Tongue Width (mm) | 30.2 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 58.7 |
Wire Strip Length (In.) | 2.31 |
Barrel Length (mm) | 56.9 |
Tongue Width (In.) | 1.19 |
Overall Length (mm) | 115.3 |
Copper Code Conductor Size (kcmil) | 300 |
Overall Length (In.) | 4.54 |
Stud Hole Size (In.) | 42.95 |
Barrel Length (In.) | 2.24 |
Description
Two-hole, long barrel lug with window, 300 kcmil, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PLILC)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- Panduit Compression Lugs