Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 300 Kcmi
Mfr # LCC300-12W-X
Zoro # G904859145
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code White
- Hole Center to Center 44563
- Tongue Style Standard
- Barrel Length 2.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC300-12W-X
- Zoro # G904859145
- UPC # 7498379840
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 2.24 |
Overall Length | 5.72 in |
Tongue Width (In.) | 1.19 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (kcmil) | 300 |
Overall Length (mm) | 145.3 |
Overall Length (In.) | 5.72 |
Wire Strip Length (In.) | 2.31 |
Barrel Length (mm) | 56.9 |
Tongue Width (mm) | 30.2 |
Wire Strip Length (mm) | 58.7 |
Stud Hole Size (In.) | 1 to 2 |
Copper Conductor Size (kcmil) | 300 |
Barrel Length (In.) | 2.24 |
Description
Two-hole, long barrel lug with window, 300 kcmil, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60142)
- Panduit Compression Lugs