Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 3/0 Awg
Mfr # LCDX3/0-38D-X
Zoro # G904858551
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Orange
- Hole Center to Center 44628
- Tool Type Compression Connectors - Lugs
- Overall Length 3.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX3/0-38D-X
- Zoro # G904858551
- UPC # 7498342385
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.17 in |
Wire Strip Length (mm) | 25 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Wire Strip Length (In.) | 1 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Copper Code Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 44993 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 0.91 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 23.1 |
Tongue Width (In.) | 1.06 |
Overall Length (mm) | 80.5 |
Overall Length (In.) | 3.17 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Description
Two-hole, flex lug, 3/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- RACO Electrical Box Cover, Square, Steel, Flat, KO Centered (833)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- Panduit Lugs & Split Bolts