Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 3/0 Awg
Mfr # LCCX3/0-38D-X
Zoro # G504859705
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Orange
- Hole Center to Center 42.95
- Overall Length 3.81 in
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX3/0-38D-X
- Zoro # G504859705
- UPC # 7498342591
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.81 in |
Wire Strip Length (In.) | 1.63 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Wire Strip Length (mm) | 41 |
Tongue Width (mm) | 26.9 |
Stud Hole Size (In.) | 42.95 |
Overall Length (mm) | 96.8 |
Stud Hole Size (mm) | 9.5 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (In.) | 3.81 |
Copper Code Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 1.56 |
Tongue Width (In.) | 1.06 |
Barrel Length (mm) | 39.6 |
Description
Two-hole, flex lug, long barrel, 3/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EH07)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CSD242410LG)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- Panduit Compression Lugs