Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 3/0 Awg,
Mfr # LCC3/0-38DW-X
Zoro # G504859187
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Orange
- Tongue Style Standard
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC3/0-38DW-X
- Zoro # G504859187
- UPC # 7498379826
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.96 |
Overall Length | 3.7 in |
Barrel Length | 1.5 |
Overall Length (mm) | 94 |
Overall Length (In.) | 3.7 |
Copper Code Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 1.5 |
Barrel Length (mm) | 38.1 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 39.7 |
Tongue Width (mm) | 24.4 |
Wire Strip Length (In.) | 1.56 |
Tongue Width (In.) | 0.96 |
Stud Hole Size (In.) | 44993 |
Description
Two-hole, long barrel lug with window, 3/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 200A, 600V AC, Non-Indicating (TRS200R)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B01T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- Panduit Lugs & Split Bolts