Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 3/0 AWG,
Mfr # LCC3/0-38D-X
Zoro # G2788076
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Orange
- Overall Length 3.87 in
- Panduit Die Index Number P50
- Tongue Thickness (mm) 3.3
- Tongue Width (In.) 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC3/0-38D-X
- Zoro # G2788076
- UPC # 7498338281
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.87 in |
Tongue Width (In.) | 0.96 |
Copper Code Conductor Size (AWG) | 36586 |
Wire Strip Length (mm) | 39.7 |
Overall Length (mm) | 98.3 |
Overall Length (In.) | 3.87 |
Tongue Width (mm) | 24.4 |
Barrel Length (In.) | 1.5 |
Wire Strip Length (In.) | 1.56 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 38.1 |
Stud Hole Size (mm) | 9.5 |
Description
Copper Compression Lug, 2 Hole, 3/0 AWG, 3/8 (9.5mm) Stud, 1 (25.4mm) Hole Spacing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK60)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- Panduit Lugs & Split Bolts