Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 3/0 AWG, Flared Barrel, LCCF3/0-12-X
Mfr # LCCF3/0-12-X
Zoro # G2802870
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Overall Length 5.13 in
- Features Corrosion Resistant, Flared Barrel
- Class M Copper Flex Conductor Size (AWG) 36586
- Barrel Length (In.) 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF3/0-12-X
- Zoro # G2802870
- UPC # 7498375315
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.13 in |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 1.56 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 5.13 |
Wire Strip Length (mm) | 41.3 |
Barrel Length (mm) | 39.6 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (In.) | 1.06 |
Tongue Width (mm) | 26.9 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1.63 |
Overall Length (mm) | 130.3 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Description
Copper Compression Lug, 2 Hole, 3/0 AWG, Flared Barrel, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR1GH6)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO23V09)
- HOME PLUS CABLE TIES 8"" 50# BLK (LH-S-200-8-BK)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24D019)
- Panduit Compression Lugs