Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 250 kcmil, 3/8 (9.5mm), LCC250-38DH-X
Mfr # LCC250-38DH-X
Zoro # G2784418
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tin-Plated Copper
- Length 3.5"
- Overall Length 3.51 in
- Features 45° Angled Connector, Corrosion Resistant
- Tin-Plating Meets ASTM B545-97, Class C 320µ in (8µ m)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC250-38DH-X
- Zoro # G2784418
- UPC # 7498390205
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.5" |
Overall Length | 3.51 in |
Stud Hole Size (In.) | 44993 |
Barrel Length In. (mm) | 1.61 (40.9) |
Stud Hole Size In. (mm) | 3/8 (9.5) |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 40.9 |
Wire Strip Length (In.) | 1.6875 |
Tongue Width In. (mm) | 1.17 (29.7) |
Tongue Width (In.) | 1.17 |
Length In (mm) | 3.51 (89.2) |
Length (In.) | 3.51 |
Conductor Size | 250 kcmil Code |
Tongue Width (mm) | 29.7 |
Wire Strip Length In. (mm) | 1.6875 (42.9) |
Code Conductor Size | 250 kcmil Code |
Barrel Length (In.) | 1.61 |
Wire Strip Length (mm) | 42.9 |
Length (mm) | 89.2 |
Copper Conductor Size | 250 kcmil |
Description
Copper Compression Lug, 2 Hole, 250 kcmil, 3/8 (9.5mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Green (HS367-S10-GREEN)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 1m (7000-44511-7940100)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- Panduit Lugs & Split Bolts