Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 250 Kcmi
Mfr # LCDX250-38D-X
Zoro # G604858592
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44628
- Standards CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX250-38D-X
- Zoro # G604858592
- UPC # 7498342398
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.38 in |
Tongue Width (In.) | 1.28 |
Stud Hole Size (In.) | 44993 |
Class H Copper Flex Conductor Size (kcmil) | 250 |
Wire Strip Length (mm) | 75 |
Class G Copper Flex Conductor Size (kcmil) | 250 |
Wire Strip Length (In.) | 1.0625 |
Class K Copper Flex Conductor Size (kcmil) | 250 |
DLO Copper Flex Conductor Size (kcmil) | 262.6 |
Barrel Length (In.) | 1.03 |
Class I Copper Flex Conductor Size (kcmil) | 250 |
Overall Length (mm) | 85.9 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Barrel Length (mm) | 26.2 |
Tongue Width (mm) | 32.5 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 3.38 |
Description
Two-hole, flex lug, 250 kcmil cable, 3/8 stud hole, 1 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- APC PDU, 15A, 10 Outlet, 12 ft, Black (AP9562)
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- Panduit Compression Lugs