Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 250 Kcmi
Mfr # LCDX250-38-X
Zoro # G804858552
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Hole Center to Center 44628
- Overall Length 4.13 in
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX250-38-X
- Zoro # G804858552
- UPC # 7498342401
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.13 in |
Class K Copper Flex Conductor Size (kcmil) | 250 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Barrel Length (In.) | 1.03 |
Overall Length (In.) | 4.13 |
Barrel Length (mm) | 26.2 |
Tongue Width (In.) | 1.28 |
Wire Strip Length (In.) | 1.06 |
Class H Copper Flex Conductor Size (kcmil) | 250 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 32.5 |
Class G Copper Flex Conductor Size (kcmil) | 250 |
DLO Copper Flex Conductor Size (kcmil) | 250 |
Class I Copper Flex Conductor Size (kcmil) | 250 |
Overall Length (mm) | 104.9 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 75 |
Description
Two-hole, flex lug, 250 kcmil cable, 3/8 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64NK)
- PANDUIT Copper Compression Lug, 1 Hole, 1/0 Awg, (LCA1/0-12F-X)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- Panduit Compression Lugs