Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 250 Kcmi
Mfr # LCDX250-12-X
Zoro # G604858585
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Overall Length 4.56 in
- Hole Center to Center 44563
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX250-12-X
- Zoro # G604858585
- UPC # 7498342399
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.56 in |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 26.2 |
Tongue Width (mm) | 32.5 |
Overall Length (mm) | 115.8 |
Wire Strip Length (In.) | 1.06 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Tongue Width (In.) | 1.28 |
Class K Copper Flex Conductor Size (kcmil) | 50 |
Class G Copper Flex Conductor Size (kcmil) | 250 |
Class H Copper Flex Conductor Size (kcmil) | 250 |
Class I Copper Flex Conductor Size (kcmil) | 250 |
Overall Length (In.) | 4.56 |
DLO Copper Flex Conductor Size (kcmil) | 262.6 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 75 |
Description
Two-hole, flex lug, 250 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1 In (CUP-3)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- Panduit Lugs & Split Bolts