Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 250 Kcmi
Mfr # LCCX250-38D-X
Zoro # G404859829
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44628
- Overall Length 4.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX250-38D-X
- Zoro # G404859829
- UPC # 7498342609
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.59 in |
Wire Strip Length (mm) | 59 |
Wire Strip Length (In.) | 2.31 |
Class K Copper Flex Conductor Size (kcmil) | 250 |
Tongue Width (In.) | 1.28 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 32.5 |
Overall Length (mm) | 116.6 |
DLO Copper Flex Conductor Size (kcmil) | 262.6 |
Class I Copper Flex Conductor Size (kcmil) | 250 |
Class H Copper Flex Conductor Size (kcmil) | 250 |
Overall Length (In.) | 4.59 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 2.24 |
Class G Copper Flex Conductor Size (kcmil) | 250 |
Barrel Length (mm) | 56.9 |
Description
Two-hole, flex lug, long barrel, 250 kcmil cable, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- Panduit Compression Lugs