Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 250 kcmi
Mfr # LCCF250-38D-X
Zoro # G2801839
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code White
- Overall Length 4.81 in
- Features Flared Barrel, Corrosion Resistant
- Overall Length (mm) 122.2
- Wire Strip Length (In.) 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF250-38D-X
- Zoro # G2801839
- UPC # 7498371969
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.81 in |
Overall Length (mm) | 122.2 |
Wire Strip Length (In.) | 2.31 |
Wire Strip Length (mm) | 58.7 |
Overall Length (In.) | 4.81 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (kcmil) | 250 |
DLO Copper Flex Conductor Size (kcmil) | 262 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 32.5 |
Tongue Width (In.) | 1.28 |
Barrel Length (mm) | 56.9 |
Barrel Length (In.) | 2.24 |
Description
Copper Compression Lug, 2 Hole, 250 kcmil, Flared Barrel, 3/8 (9.5mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- EATON BUSSMANN Fuse Holder, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CH30J3)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A (HBL8411C)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- Panduit Compression Lugs