Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 250 Kcmi
Mfr # LCC250-38D-X
Zoro # G704859154
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Tongue Style Standard
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Width - Wire Connector 1.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC250-38D-X
- Zoro # G704859154
- UPC # 7498338290
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.17 |
Barrel Length | 1.6 |
Overall Length | 4.09 in |
Tongue Width (In.) | 1.17 |
Wire Strip Length (mm) | 42.9 |
Wire Strip Length (In.) | 1.69 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (kcmil) | 250 |
Overall Length (In.) | 4.09 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.6 |
Overall Length (mm) | 103.9 |
Barrel Length (mm) | 40.6 |
Tongue Width (mm) | 29.7 |
Description
Two-hole, long barrel lug, 250 kcmil cable, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 16 A (09330102701)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 25A, Fast-Acting, 600V AC, Bolt-On (KAC-25)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- SEFCOR 4 Hole Compression Lug Connector, AL14274B EHV15 (AL-1427-4B EHV-15)
- Panduit Compression Lugs