Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2000 Kcm
Mfr # LCC2000-12W-1
Zoro # G204859166
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Barrel Length 3.5
- Standards c UL us Listed , 90° C temperature rating when crimped with specified competitor crimping tools and dies
- Tool Type Tin-Plated Copper Compression Connectors-Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2000-12W-1
- Zoro # G204859166
- UPC # 61305666881
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 3.5 |
Overall Length | 7.88 in |
Tongue Width - Wire Connector | 3.1 |
Wire Strip Length (mm) | 92.075 |
Overall Length (In.) | 7.88 |
Barrel Length (mm) | 88.9 |
Copper Code Conductor Size (kcmil) | 2 |
Overall Length (mm) | 200.152 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 39512 |
Barrel Length (In.) | 3.5 |
Tongue Width (In.) | 3.1 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 78.74 |
Description
Copper Compression Lug, 2 Hole, 2000 kcmil, 1/2 (12.7mm) Stud, 1.75 (44.4mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch (30484)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- Panduit Lugs & Split Bolts